PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Healthcare Respiratorirator, N95, XS, PK20

MOLDEX| Zoro #: G0367245| Mfr #: 1510

$22.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0367245 Mfr #: 1510
Filter Class: N95Nuisance Odor Removal: None
Face Seal: NoneMask Size: XS
Standards: NIOSH Approved, CDC guidelines for TB Exposure Control, FDA ClearedHeadstrap Type: Dual, Non-Adjustable
Individually Packaged: NoNose Clip: No
Item: Healthcare Disposable Particulate RespiratorColor: Blue
Respirator Shape: MoldedExhalation Valve: No
Includes: Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)Fluid Resistant: Yes
Country of Origin (subject to change): United States

Product Description

Healthcare Disposable Particulate Respirator, Filter Class N95, Exhalation Valve No, Face Seal None, Nose Clip No, Nuisance Odor Removal None, Mask Size XS, Color Blue, Headstrap Type Dual, Non-Adjustable, Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R), Standards NIOSH Approved, CDC guidelines for TB Exposure Control, FDA Cleared, Respirator Shape Molded, Individually Packaged No, Fluid Resistant Yes, Package Quantity 20

Product Reviews