Hearing Band, 25dB, Tapered, PR

MOLDEX| Zoro #: G1061952| Mfr #: 6506

$4.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1061952 Mfr #: 6506
Green Environmental Attribute: Does Not Contain PVCNoise Reduction Rating NRR: 25dB
Ear Plug Color: GreenStandards: ANSI S3.19-1974
Item: Hearing BandEar Plug Shape: Tapered
Ear Plug Size: UniversalDisposable/ Reusable: Reusable
Metal Detectable: NoCord/Band Material: Polycarbonate
Cord/Band Color: GreenEar Plug Material: Foam
Ear Plug Packaging: Bag Wrapped PairCountry of Origin (subject to change): United States

Product Description

This pair of hearing band from Moldex make it easy to provide hearing protection for your ears in loud noise environments. Conveniently block noise with these reusable earplugs, available in one size fits all. Standards include: ANSI S3.19-1974.

Product Reviews