Mold Proof Barrier, 32 oz.

MOLDEX| Zoro #: G1797275| Mfr #: 5230

$15.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1797275 Mfr #: 5230
Color: ClearFor Use On: Indoor, Outdoor, Shingles, Roofs, Siding, Asphalt, Concrete, Foundations, Brick, Masonry, Walkways, Retaining Walls, Patio Furniture, Awnings, Tiles, Grout, Plastic, Previously Painted Surfaces, Window Frames And Sealed Wood
Item: Mold Proof BarrierSize: 32 oz.
Recommended Dilution: 1:10Case Quantity: 6
Application Method: Hose End SprayCoverage: 3000 sq. ft.
Country of Origin (subject to change): United States

Product Description

Mold Proof Barrier, Application Method Hose End Spray, Size 32 oz., Color Clear, 3000 sq. ft. Coverage, For Use On Indoor, Outdoor, Shingles, Roofs, Siding, Asphalt, Concrete, Foundations, Brick, Masonry, Walkways, Retaining Walls, Patio Furniture, Awnings, Tiles, Grout, Plastic, Previously Painted Surfaces, Window Frames And Sealed Wood, Recommended Dilution 1:10

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.