Board To Board & Mezzanine Connectors 2.0 Btb Wafer Assy 1 Fer Assy 13Ckt White

  • Mfr # 532901380

  • Zoro # G505821695


product price:  $0.76
/ea
Sold in multiples of 150 for $114.00

Key Features

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
532901380
Zoro #
G505821695
UPC #
822348477753
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
1.016 µm
Mated Height
3.95mm
PC Tail Length
3.20mm
PCB Thickness - Recommended
1.60mm
Mated Width
6.00mm

Details

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53290
Color
Natural
Material
Polyester
Number of Contacts
13
Contact Finish
Tin Plated
Sub-Category
PCB Headers
Hole Center to Center
2 mm
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Number of Rows
1
Current Rating
1.5 A
Current - Maximum per Contact
1.5A
Material - Metal
Brass
Polarized to Mating Part
Yes
Pitch - Mating Interface
2.00mm
Component Type
PCB Header
Breakaway
No
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Circuits (Loaded)
13
Durability (mating cycles max)
30
First Mate / Last Break
No
Glow-Wire Capable
No
Plating min - Mating
1.016µm
Orientation
Vertical
Keying to Mating Part
None
Shrouded
Partial
Material - Resin
Polyester
Product Name
SlimStack
PCB Locator
No
Lock to Mating Part
Yes
PCB Retention
Yes
Guide to Mating Part
No
Polarized to PCB
No
Temperature Range - Operating
-40° to +105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.