BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ethernet Switch, Unmanaged, 5 Ports, RJ45

MOLEX| Zoro #: G1008707| Mfr #: DRL-250

$184.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operation Description: Full or Half DuplexInput Voltage: 10 to 30 VDCPorts: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008707 Mfr #: DRL-250
Operation Description: Full or Half DuplexInput Voltage: 10 to 30 VDC
Ports: 5Mounting Type: Din Rail or Panel
Description/Special Features: Ethernet Isolation 1500 VRMS 1 MinuteItem: Ethernet Switch
Speed: Auto NegotiationStandards: IP 30 Protection, UL508, UL1604 Class 1, Div 2 - Groups A, B, C & D Hazardous
Type: UnmanagedWidth (In.): 1.07
Height (In.): 5.6Operating Temp. Range (F): 14 to 140
Depth (In.): 4.03Port Type: RJ45 Shielded 10 Base T or 100 Base T
Operating Temp. Range (C): -10 to 60Country of Origin (subject to change): Taiwan, Province of China

Description

Ethernet Switch, Unmanaged, Ports 5, Port Type RJ45 Shielded 10 Base T or 100 Base T, Din Rail or Panel Mounting Type, Input Voltage 10 to 30 VDC, Operation Description Full or Half Duplex, Operating Temp Range -10 to 60 C, Operating Temp Range 14 to 140 F, Auto Negotiation, Height 5.6 In, Depth 4.03 In, Width 1.07 In, Description/Special Features Ethernet Isolation 1500 VRMS 1 Minute, Standards IP 30 Protection, UL508, UL1604 Class 1, Div 2 - Groups A, B, C & D Hazardous

Reviews