DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ethernet Switch, Unmanaged, 8 Ports, RJ45

MOLEX| Zoro #: G1860573| Mfr #: DRL-280

$273.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth (In.): 4.03
Input Voltage: 10 to 30 VDC
Mounting Type: Din Rail or Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1860573 Mfr #: DRL-280
Depth (In.): 4.03Input Voltage: 10 to 30 VDC
Mounting Type: Din Rail or PanelOperation Description: Full or Half Duplex
Operating Temp. Range (F): 14 to 140Ports: 8
Item: Ethernet SwitchType: Unmanaged
Description/Special Features: Ethernet Isolation 1500 VRMS 1 MinuteHeight (In.): 5.6
Width (In.): 1.525Standards: IP 30 Protection, UL508, UL1604 Class 1, Div 2 - Groups A, B, C & D Hazardous
Port Type: RJ45 Shielded 10 Base T or 100 Base TSpeed: Auto Negotiation
Operating Temp. Range (C): .-10 to 60Country of Origin (subject to change): Mexico

Description

Ethernet Switch, Unmanaged, Ports 8, Port Type RJ45 Shielded 10 Base T or 100 Base T, Din Rail or Panel Mounting Type, Input Voltage 10 to 30 VDC, Operation Description Full or Half Duplex, Operating Temp Range .-10 to 60 C, Operating Temp Range 14 to 140 F, Auto Negotiation, Height 5.6 In, Depth 4.03 In, Width 1.525 In, Description/Special Features Ethernet Isolation 1500 VRMS 1 Minute, Standards IP 30 Protection, UL508, UL1604 Class 1, Div 2 - Groups A, B, C & D Hazardous

Reviews