
Fiber Optic Connectors Lc Quad Green Zr Sn Quad Green Zr Snap
Mfr # 1061232300
Zoro # G105786349
product price:Â $29.45
/ea
Sold in multiples of 4 for $117.80
Key Features
Color
Green
Series
106123
Number of Ports
4
Material
Polymer
Connector Type
Female-Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1061232300
Zoro #
G105786349
UPC #
-
Country of Origin
China
Details
Color
Green
Series
106123
Number of Ports
4
Material
Polymer
Connector Type
Female-Female
Type
Adapter
Mode
Singlemode
Component Type
Standard
Shielded
No
Shutter
No
Panel Mount
With Flange
Mounting Style
Snap
Product Name
LC
Angled Physical Contact (APC)
Yes
Ferrule Material
Ceramic
Alignment Sleeve
Ceramic
Orientation
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.