Acetoxy Adhesive Sealants, 10.1 oz

MOMENTIVE| Zoro #: G1860932| Mfr #: RTV109 12G

$11.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application Temp. Range: -40 Degrees to 400 Degrees F
Sealant Color Family: Grays
Color: Aluminum Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1860932 Mfr #: RTV109 12G
Application Temp. Range: -40 Degrees to 400 Degrees FSealant Color Family: Grays
Color: Aluminum GrayFull Cure: 3 days
Performance Temp. Range: -75 Degrees to 400 Degrees FSpecific Gravity: 1.05
Adhesive Grouping: SealantMeets: NSF, UL File No. E36952 Status
Sealant Base: SiliconeItem: Sealant
Sealant Container: CartridgeBegins to Harden: 30 min.
Application: For General Purpose Bonding, Sealing, Formed-In-Place Gaskets, Can be Applied to Vertical or Overhead SurfacesFlash Point: Not Specified
Size: 10.1 oz.Sealant Properties: Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Country of Origin (subject to change): United States

Description

Sealant, Silicone Sealant Base, Color Aluminum Gray, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 30 min., Full Cure 3 days, Performance Temp. Range -75 Degrees to 400 Degrees F, Application Temp. Range -40 Degrees to 400 Degrees F, Specific Gravity 1.05, Flash Point Not Specified, Meets NSF, UL File No. E36952 Status

Reviews