Industrial Sealant, 10.1 oz., Aluminum

MOMENTIVE| Zoro #: G0003823| Mfr #: IS800.09

$8.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
VOC: 20g/L
Sealant Color Family: Grays
For Use With: Standard Caulk Gun
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0003823 Mfr #: IS800.09
VOC: 20g/LSealant Color Family: Grays
For Use With: Standard Caulk GunSize: 10.1 oz.
Sealant Properties: Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, WaterproofApplication Temp. Range: -75 Degrees to 400 Degrees F
Specific Gravity: 1.04Sealant Container: Cartridge
For Use On: Glass, Metal, Plastic, WoodBegins to Harden: 30 min.
Application: For Application to Vertical and Overhead Surfaces Where Use of Pourable Self-Leveling Sealants Would Not be PracticalMeets: NSF Compliant
Performance Temp. Range: -75 Degrees to 400 Degrees FSealant Base: Silicone
Full Cure: 1 dayItem: Industrial Sealant
Adhesive Grouping: SealantFlash Point: Greater than 200 Degrees F
Color: Aluminum GrayCountry of Origin (subject to change): United States

Description

Industrial Sealant, For Use On Glass, Metal, Plastic, Wood, Silicone Sealant Base, Color Aluminum Gray, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 30 min., Full Cure 1 day, Performance Temp. Range -75 Degrees to 400 Degrees F, Application Temp. Range -75 Degrees to 400 Degrees F, Specific Gravity 1.04, Flash Point Greater Than 200 Degrees F, VOC 20g/L, For Use With Standard Caulk Gun, Meets NSF Compliant

Reviews