Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Industrial Sealant, 10.1 oz, Black

  • Zoro #: G0003805
  • Mfr #: IS803

$8.00

  • Begins to Harden: 30 min.
  • Performance Temp. Range: 40 Degrees to 120 Degrees F
  • Color: Black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Momentive #IS803 Specifications

  • Zoro #: G0003805
  • Mfr #: IS803
Begins to Harden: 30 min. Performance Temp. Range: 40 Degrees to 120 Degrees F
Color: Black For Use On: Glass, Metal, Plastic, Wood
Sealant Properties: Flexible, Paintable, Waterproof Meets: UL File No E36952, USDA, FDA, NSF 51 Compliant
Sealant Base: Silicone For Use With: Standard Caulk Gun
Application: For Application to Vertical and Overhead Surfaces Where Use of Pourable Self-Leveling Sealants Would Not be Practical Item: Industrial Sealant
Application Temp. Range: -75 Degrees to 400 Degrees F Size: 10.1 oz.
Sealant Color Family: Blacks Sealant Container: Cartridge
Adhesive Grouping: Sealant VOC: 20g/L
Full Cure: 1 day Flash Point: Greater than 200 Degrees F
Specific Gravity: 1.04 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Use the strength of this black industrial sealant from Momentive to ensure success on your next project.Its applications include: For Application to Vertical and Overhead Surfaces Where Use of Pourable Self-Leveling Sealants Would Not be Practical.

Reviews of Momentive #IS803