BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Industrial Sealant, 10.1 oz, Clear

MOMENTIVE| Zoro #: G0003814| Mfr #: IS808

$9.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Performance Temp. Range: 40 Degrees to 120 Degrees F
Item: Industrial Sealant
Meets: UL File No E36952, USDA, FDA, NSF 51 Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0003814 Mfr #: IS808
Performance Temp. Range: 40 Degrees to 120 Degrees FItem: Industrial Sealant
Meets: UL File No E36952, USDA, FDA, NSF 51 CompliantSpecific Gravity: 1.04
Flash Point: Greater than 200 Degrees FSealant Container: Cartridge
Application: For Application to Vertical and Overhead Surfaces Where Use of Pourable Self-Leveling Sealants Would Not be PracticalFor Use With: Standard Caulk Gun
Full Cure: 1 dayAdhesive Grouping: Sealant
Sealant Properties: UV ResistantBegins to Harden: 30 min.
VOC: 20g/LApplication Temp. Range: -75 Degrees to 400 Degrees F
Sealant Color Family: ClearsFor Use On: Glass, Metal, Plastic, Wood
Size: 10.1 oz.Sealant Base: Silicone
Color: ClearCountry of Origin (subject to change): United States

Description

Industrial Sealant, For Use On Glass, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 30 min., Full Cure 1 day, Performance Temp. Range 40 Degrees to 120 Degrees F, Application Temp. Range -75 Degrees to 400 Degrees F, Specific Gravity 1.04, Flash Point Greater Than 200 Degrees F, VOC 20g/L, For Use With Standard Caulk Gun, Meets UL File No E36952, USDA, FDA, NSF 51 Compliant

Reviews