KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Sealant, 2.8 oz, Clear

MOMENTIVE| Zoro #: G0477206| Mfr #: IS808

$5.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Performance Temp. Range: 40 Degrees to 120 Degrees F
Item: Industrial Sealant
Meets: UL File No E36952, USDA, FDA, NSF 51 Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477206 Mfr #: IS808
Performance Temp. Range: 40 Degrees to 120 Degrees FItem: Industrial Sealant
Meets: UL File No E36952, USDA, FDA, NSF 51 CompliantSpecific Gravity: 1.04
Flash Point: Greater than 200 Degrees FSealant Container: Tube
Application: For Application to Vertical and Overhead Surfaces Where Use of Pourable Self-Leveling Sealants Would Not be PracticalFull Cure: 1 day
Adhesive Grouping: SealantSealant Properties: Flexible, Waterproof
Begins to Harden: 30 min.VOC: 20g/L
Application Temp. Range: 40 Degrees to 120 Degrees FSealant Color Family: Clears
For Use On: Glass, Metal, Plastic, WoodSize: 2.8 oz.
Sealant Base: SiliconeColor: Clear
Country of Origin (subject to change): United States

Description

Industrial Sealant, For Use On Glass, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Tube, Size 2.8 oz., Begins to Harden 30 min., Full Cure 1 day, Performance Temp. Range 40 Degrees to 120 Degrees F, Application Temp. Range 40 Degrees to 120 Degrees F, Specific Gravity 1.04, Flash Point Greater Than 200 Degrees F, VOC 20g/L, Meets UL File No E36952, USDA, FDA, NSF 51 Compliant

Reviews