DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

RTV Silicone Sealant, 10.1 oz Cartridge

MOMENTIVE| Zoro #: G0801062| Mfr #: RTV102

$9.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -75 to 400 Degrees F
Begins to Harden: 10 Min.
Includes: Nozzle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0801062 Mfr #: RTV102
Temp. Range: -75 to 400 Degrees FBegins to Harden: 10 Min.
Includes: NozzleSpecific Gravity: 1.05
Standards: FDA, UL, MIL-A-46106Characteristics: UV Resistant, Easy to Apply, Sets Up Quickly, Cures at Room Temperature
Type: High Performance Mil-46106A, Grp IColor: White
Substrates: Most Metals Including Steel and AluminumFull Cure: 24 hr.
Item: RTV Silicone SealantSize: 10.1 oz.
Flash Point: 200 Degrees FCountry of Origin (subject to change): United States

Description

RTV Silicone Sealant, High Performance Mil-46106A, Grp I, 10.1 oz., White, Temp. Range -75 to 400 Degrees F, Specific Gravity 1.05, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 10 min., Substrates Most Metals Including Steel and Aluminum, UV Resistant, Easy to Apply, Sets Up Quickly, Cures at Room Temperature, Standards FDA, UL, MIL-A-46106, Includes Nozzle

Reviews