KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

RTV Silicone Sealant, 10.1 oz Cartridge

MOMENTIVE| Zoro #: G0620313| Mfr #: RTV103

$10.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nozzle
Color: Black
Full Cure: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620313 Mfr #: RTV103
Includes: NozzleColor: Black
Full Cure: 24 hr.Characteristics: Easy to Apply, Sets Up Quickly, Cures at Room Temperature
Specific Gravity: 1.05Temp. Range: -75 to 400 Degrees F
Substrates: Most Metals Including Steel and AluminumType: High Performance Mil-46106A, Grp I
Item: RTV Silicone SealantSize: 10.1 oz.
Begins to Harden: 10 Min.Flash Point: 200 Degrees F
Standards: FDA, UL, MIL-A-46106Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, High Performance Mil-46106A, Grp I, 10.1 oz., Black, Temp. Range -75 to 400 Degrees F, Specific Gravity 1.05, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 10 min., Substrates Most Metals Including Steel and Aluminum, Easy to Apply, Sets Up Quickly, Cures at Room Temperature, Standards FDA, UL, MIL-A-46106, Includes Nozzle

Reviews