RTV Silicone Sealant, 10.1 oz Cartridge

MOMENTIVE| Zoro #: G2066102| Mfr #: RTV108 12C

$9.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2066102 Mfr #: RTV108 12C
Full Cure: 24 hr.Begins to Harden: 10 Min.
Substrates: Most Metals Including Steel and AluminumFlash Point: 200 Degrees F
Standards: FDA, UL, MIL-A-46106Includes: Nozzle
Item: RTV Silicone SealantSpecific Gravity: 1.05
Type: High Performance Mil-46106A, Grp ICharacteristics: Easy to Apply, Sets Up Quickly
Size: 10.1 oz.Color: Clear
Temp. Range: -75 to 400 Degrees FCountry of Origin (subject to change): United States

Product Description

RTV Silicone Sealant, High Performance Mil-46106A, Grp I, 10.1 oz., Clear, Temp. Range -75 to 400 Degrees F, Specific Gravity 1.05, Flash Point 200 Degrees F, Full Cure 24 hr., Begins to Harden 10 min., Substrates Most Metals Including Steel and Aluminum, Easy to Apply, Sets Up Quickly, Standards FDA, UL, MIL-A-46106, Includes Nozzle

Product Reviews

Save 15%. Sign up for Z-mail.