JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

RTV Silicone Sealant, 5 gal, 40 lb Pail

MOMENTIVE| Zoro #: G1741695| Mfr #: RTV106

$3,760.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1741695 Mfr #: RTV106
Specific Gravity: 1.05Temp. Range: -75 to 500 Degrees F
Full Cure: 24 hr.Begins to Harden: 10 Min.
Standards: FDA, UL, MIL-A-46106Includes: Nozzle
Size: 5 gal., 40 lb.Type: High Temp.
Substrates: Most Metals Including Steel and AluminumCharacteristics: High Temperature, Easy to Apply, Low Volatile Formula
Flash Point: 250 Degrees FItem: RTV Silicone Sealant
Color: RedViscosity: 20
Country of Origin (subject to change): United States

Product Description

RTV Silicone Sealant, High Temp., 5 gal., 40 lb., Red, Temp. Range -75 to 500 Degrees F, Specific Gravity 1.05, Viscosity 20, Flash Point 250 Degrees F, Full Cure 24 hr., Begins to Harden 10 min., Substrates Most Metals Including Steel and Aluminum, High Temperature, Easy to Apply, Low Volatile Formula, Standards FDA, UL, MIL-A-46106, Includes Nozzle

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.