RTV Silicone Sealant, 5 gal, 40 lb Pail

MOMENTIVE| Zoro #: G2286444| Mfr #: RTV108

$772.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: ClearBegins to Harden: 10 Min.Size: 5 gal., 40 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2286444 Mfr #: RTV108
Color: ClearBegins to Harden: 10 Min.
Size: 5 gal., 40 lb.Includes: Nozzle
Standards: FDA, UL, MIL-A-46106Full Cure: 24 hr.
Item: RTV Silicone SealantViscosity: 20
Type: High Performance, Acetoxy CureSubstrates: Most Metals Including Steel and Aluminum
Temp. Range: -75 to 400 Degrees FCharacteristics: Easy to Apply, Sets Up Quickly, Cures at Room Temperature, Low Volatile Formula
Specific Gravity: 1.05Flash Point: 250 Degrees F
Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, High Performance, Acetoxy Cure, 5 gal., 40 lb., Clear, Temp. Range -75 to 400 Degrees F, Specific Gravity 1.05, Viscosity 20, Flash Point 250 Degrees F, Full Cure 24 hr., Begins to Harden 10 min., Substrates Most Metals Including Steel and Aluminum, Easy to Apply, Sets Up Quickly, Cures at Room Temperature, Low Volatile Formula, Standards FDA, UL, MIL-A-46106, Includes Nozzle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews