SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Alarm Relay Outputs

MONARCH| Zoro #: G0766981| Mfr #: ALM-OUT3-2

$213.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 2 yr.Item: Alarm Relay Output Module, 3 Out, 3 InFor Use With: 5XY61, 5XY63, 5XY65, 5XY67, 5XY69, 5XY72, 5XY75, 5XY78, 5XY81, 5XY84, 5XY86, 5XY88
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766981 Mfr #: ALM-OUT3-2
Manufacturers Warranty Length: 2 yr.Item: Alarm Relay Output Module, 3 Out, 3 In
For Use With: 5XY61, 5XY63, 5XY65, 5XY67, 5XY69, 5XY72, 5XY75, 5XY78, 5XY81, 5XY84, 5XY86, 5XY88Includes: Instructions
Function: Provides 3 Relay Outputs And 3 Control InputsCountry of Origin (subject to change): United States

Description

Alarm Relay Output Module, For Use With 5XY61, 5XY63, 5XY65, 5XY67, 5XY69, 5XY72, 5XY75, 5XY78, 5XY81, 5XY84, 5XY86, 5XY88, Provides 3 Relay Outputs And 3 Control Inputs, Application Need A Relay Contact When Data Goes Into Alarm., Includes Instructions

Reviews