Alarm Relay Outputs

MONARCH| Zoro #: G0453941| Mfr #: ALM-OUT6-2

$321.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Instructions
Function: Provides 6 Relay Outputs And 3 Control Inputs
For Use With: 5XY61, 5XY63, 5XY65, 5XY67, 5XY69, 5XY72, 5XY75, 5XY78, 5XY81, 5XY84, 5XY86, 5XY88
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453941 Mfr #: ALM-OUT6-2
Includes: InstructionsFunction: Provides 6 Relay Outputs And 3 Control Inputs
For Use With: 5XY61, 5XY63, 5XY65, 5XY67, 5XY69, 5XY72, 5XY75, 5XY78, 5XY81, 5XY84, 5XY86, 5XY88Manufacturers Warranty Length: 2 YEARS
Item: Alarm Relay Output Module, 6 Out, 3 InCountry of Origin (subject to change): United States

Description

Alarm Relay Output Module, For Use With 5XY61, 5XY63, 5XY65, 5XY67, 5XY69, 5XY72, 5XY75, 5XY78, 5XY81, 5XY84, 5XY86, DC2M1-U12-10000, Provides 6 Relay Outputs And 3 Control Inputs, Application Need A Relay Contact When Data Goes Into Alarm., Includes Instructions

Reviews