Monarch

Basic Arctic 20 x 40 Bath Towels , 12PK


product price: $28.29
/pk 12, $2.36/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material 10 Single Open End 100% Cotton Pile, 18 Double Ground
  • Width 40
  • Length 20
  • Color White
  • Weight 5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Monarch
  • MFR # BASIC-2040-5
  • Zoro # G906171955
  • UPC #
    764950832189
  • Country of Origin Pakistan
  • Category Bath Towels

Dimensions

Size 20 in x 40 in
Width 40
Length 20

Details

Item Hand Towel
Material 10 Single Open End 100% Cotton Pile, 18 Double Ground
Color White
Weight 5

Description

The Article Collection is Monarch Brands Entry Level 100% Cotton Institutional Towel. This collection is made with 10 single open end yarn and Kare Bleaching for an optically white appearance and value price point. Bale packed for freight efficiency and highly cost effective.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.