Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Power Unit, 20gal., 208-230/460VAC, 2000psi

  • Zoro #: G0091266
  • Mfr #: ZTJ000647

$5,858.01

Details
  • HP: 10
  • Return Port: 1-5/16"-12 (SAE 16)
  • Nominal Flow: 7.5 gpm
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Monarch #ZTJ000647 Specifications

  • Zoro #: G0091266
  • Mfr #: ZTJ000647
HP: 10 Return Port: 1-5/16"-12 (SAE 16)
Nominal Flow: 7.5 gpm Overall Height: 28"
Phase: 3 Voltage: 208-230/460VAC
Hz: 60/50 Built-In Features: Safety Relief Valve, Return Filter
Overall Width: 18" Item: Hydraulic Power Unit
Mounting: Horizontal RPM: 1800
Pressure Port: 1-1/16"-12 (SAE 12) Max. Pressure: 2000 psi
Number of Stages: 1 Overall Length: 27"
Reservoir Capacity: 20 gal. Country of Origin (subject to change): Canada

Description

Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 10 HP, RPM 1800, 208-230/460VAC, 50/60 Hertz, Number of Phases 3, Full Load Amps 26.5/24/12, Pump Stage 1, Max. Pressure 2000 psi, Nominal Flow 7.5 gpm, Reservoir Capacity 20 gal., Overall Length 27 In., Overall Width 18 In., Overall Height 28 In.

Reviews of Monarch #ZTJ000647