SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Paperless Recorder

MONARCH| Zoro #: G2033272| Mfr #: DC2C1-U12-10000

$2734.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: Color LCDVoltage Range: +/-150mVDC, +/-1.25VDC, +/-2.5VDC, +/-12.5VDC, +/-25VDCPower Source: 100 to 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033272 Mfr #: DC2C1-U12-10000
Display: Color LCDVoltage Range: +/-150mVDC, +/-1.25VDC, +/-2.5VDC, +/-12.5VDC, +/-25VDC
Power Source: 100 to 240VACIncludes: Compact Flash Drive, Instruction Manual, Software
Thermocouple Type: J, K, T, E, R, S, B, C, NMemory Size: Internal1 MB
Current Range: 4-20mADC, 0-20mADC, 10-50mADCItem: Paperless Recorder
RTD Type: 10 Ohm Cu, 100/200Ohm Pt 385/392,120/1000 Ohm NiTemp. Range: -150 Degrees to 4350 Degrees F (-101 Degrees to 2400 Degrees C)
Characteristics: Universal Inputs. Variable Recording Speeds And Sample Times. High Storage Capability, Internal And External Programming. Additional Communication Ports And Alarm Relays Can Be AddedManufacturers Warranty Length: 24 Months
Channels: 12Country of Origin (subject to change): United States

Description

Paperless Recorder, Input Voltage +/-150mVDC,+/-1.25VDC,+/- 2.5VDC,+/- 12.5VDC,+/- 25VDC, Current Range 4 To 20 mADC, 0 To 20 mADC, 10 To 50 mADC, Thermocouple Type J, K, T, E, R, S, B, C, N, RTD Type 10 Ohm Cu, 100 Ohm Pt 385, 100 Ohm Pt 392, 200 Ohm Pt 385, 200 Ohm Pt 392, 120 Ohm Ni, 1000 Ohm Ni, Temp Range -150 To 4350F, -101 To 2400C Dependent On Probe, Color LCD, 12 Channels, Int 1 Mb Memory Size, Power Source 100 To 240VAC, Includes Compact Flash Drive, Instruction Manual, Software

Reviews