Skip to Main Content
customer-service Help
Monarch

Remote Optical Sensor

Monarch Remote Optical Sensor ROS-W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$150.00
  • Item: Remote Optical Sensor
  • Features: Visible Red LED Light Source and Green LED On-target Indicator
  • Max. Sensing Distance: 3 ft
See full product details
This item ships free.
Total: $150.00

Monarch #ROS-W Specifications

  • Item: Remote Optical Sensor
  • Features: Visible Red LED Light Source and Green LED On-target Indicator
  • Max. Sensing Distance: 3 ft
  • RPM: 1 to 250,000
  • Temp. Range: 14 to 158 F, -10 to 70 C
  • Material: Stainless Steel
  • Includes: 8 ft Cable with Tinned Striped Ends and 12 in of Reflective Tape, Mounting Bracket
  • Length (In.): 2.9 in
  • For Use With: Mfr. No. ACT-1B/115, ACT-3/115
  • Dia.: 0.625 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Remote Optical Sensor, 1 to 250,000 RPM, Visible Red LED Light Source and Green LED On-target Indicator, Max. Sensing Distance 3 ft, Temp. Range 14 to 158 F, -10 to 70 C, Material Stainless Steel, Length (In.) 2.9 in, Dia. 0.625 in, For Use With Mfr. No. ACT-1B/115, ACT-3/115, Includes 8 ft Cable with Tinned Striped Ends and 12 in of Reflective Tape, Mounting Bracket

Reviews of Monarch #ROS-W