Skip to Main Content
customer-service Help
Monarch

Rols-w Sensor With Tinned Leads, 3-15V

Monarch Rols-w Sensor With Tinned Leads, 3-15V ROLS-W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$253.57 15% off
$215.53
  • Item: ROLS-W Sensor
  • Features: Laser Sighted
  • Max. Sensing Distance: 25 ft
See full product details
This item ships free.
Total: $215.53

Monarch #ROLS-W Specifications

  • Item: ROLS-W Sensor
  • Features: Laser Sighted
  • Max. Sensing Distance: 25 ft
  • RPM: 1-250,000
  • Temp. Range: -10 to 176 F
  • Material: Stainless Steel
  • Width (In.): 0.71 in
  • For Use With: Tachometers/Stroboscopes
  • Height (In.): 0.71 in
  • Dia.: 0.71
  • Includes: 8 ft Cable With Tinned Leads
  • Length (In.): 3.12 in
  • Manufacturers Warranty Length: 1 yr
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ROLS-W Sensor, 1-250,000 RPM, Laser Sighted, Max. Sensing Distance 25 ft, Temp. Range -10 to 176 F, Material Stainless Steel, Length (In.) 3.12 in, Width (In.) 0.71 in, Height (In.) 0.71 in, Dia. 0.71, For Use With Tachometers/Stroboscopes, Includes 8 ft Cable With Tinned Leads, Manufacturers Warranty Length 1 yr

Reviews of Monarch #ROLS-W