KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sensor, Proximity

MONARCH| Zoro #: G1555127| Mfr #: P5-11

$139.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Sensing Distance: 0.200"
Includes: Mounting Nuts and 6 Ft Cable
For Use With: Mfr. No. ACT-1B/115, ACT-3/115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555127 Mfr #: P5-11
Max. Sensing Distance: 0.200"Includes: Mounting Nuts and 6 Ft Cable
For Use With: Mfr. No. ACT-1B/115, ACT-3/115Standards: IEC Standard 144/855420 Category IP 67
RPM: 1 to 60,000Length (In.): 1.26
Features: Generates One Pulses per Revolution from Metallic Bolt Head, Keyway with an Area of At Least 0.5 Square InchTemp. Range: -4 to 140, -20 to 60 C
Item: Proximity SensorCountry of Origin (subject to change): China

Description

Proximity Sensor, Speed 1 to 60000 RPM, 0.2 Inch Gap, Bolt Head, Keyway

Reviews