Monarch Specialties
Barstool, 2Pcs, 36"H, Swivel, Black Metal
- Zoro #: G000670699
- Mfr #: I 2398
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Black
- For Use With: Indoors, Residential
- Length: 21.75
- Height: 37
- Capacity: 200 lbs.
- Weight: 11.5 lbs.
- Material: Metal,Foam,Leather-Look
- Width: 21.75
$107.57
Subtotal: $107.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Monarch Specialties #I 2398 Specifications
- Zoro #: G000670699
- Mfr #: I 2398
- UPC #: 21032018498
- Color: Black
- For Use With: Indoors, Residential
- Length: 21.75
- Height: 37
- Capacity: 200 lbs.
- Weight: 11.5 lbs.
- Material: Metal,Foam,Leather-Look
- Width: 21.75
- Includes: Installation hardware, assembly instructions
- Country of Origin (subject to change): China
Description
The real deal when it comes to bar stools, this set of 2 is made for your kitchen against the counter or along the wall. With a curved back, the stools are equipped with a 360-degree swivel base, making your entertainment area a fun place to be for you and your guests. Upholstered in a black faux leather material with thick cushions for comfort, the black metal bases are sturdy and offer a bottom footrest bar. Bring this contemporary style to your living space - These two bar chairs are ready!. Suitable for the bar, bedroom, cafe, kitchen and so on; this set of 2 stool chairs are made for it all . Upholstered in a thick cushion faux leather material, these two bar chairs will be the new favorite spot for you and your guests . Black metal base features a bottom footrest bar for extra comfort; curved back saddle stool design for a contemporary look . 360-degree comfortable swivel stool maintains sturdiness while you change directions . Product Dimensions: 22 Inch L x 22 Inch W x 37 Inch H
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Monarch Specialties #I 2398
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MONARCH SPECIALTIES Barstool, 2Pcs, 43"H, Swivel, Dark Coffee Metal I 2393
- MONARCH SPECIALTIES Barstool, 2Pcs, 42"H, Swivel, Dark Oak Bar Height I 1251
- MONARCH SPECIALTIES Barstool, 2Pcs, 43"H, Swivel, Espresso Bar Height I 1287
- MONARCH SPECIALTIES Barstool, 2Pcs, 39"H, Swivel, Oak Counter Height I 1252
- HOLLAND BAR STOOL CO 36" Swivel Bar Stool, Pewter Finish, Graph Anchor Seat 41036PW014
- HOLLAND BAR STOOL CO 36" Swivel Bar Stool, Bronze Finish, Canter Thatch Seat 41036BZ001
- HOLLAND BAR STOOL CO 36" Chrome Central Michigan Swivel Bar Stool, Accent Ring L8C2C36CenMic
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Georgia Tech Swivel Bar Stool, Laser Engraved Back L03836BWMedMplAGATechMedMpl
- HOLLAND BAR STOOL CO 36" Blk Wrinkle North Dakota Swivel Bar Stool, Laser Engraved Back L03836BWMedMplANorDakMedMpl
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Villanova Swivel Bar Stool, Ladder Back L01436Vilnva
- HOLLAND BAR STOOL CO 36" Chrome Minnesota Swivel Bar Stool, Accent Ring L8C2C36MinnUn
- Monarch Specialties Extra Tall Bar Stools