Monarch Specialties
Barstool, 2Pcs, Swivel, Black /Black Leather-Look Seat
- Zoro #: G000670934
- Mfr #: I 2375
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Width: 16
- Capacity: 200 lbs.
- Weight: 12 lbs.
- Length: 16
- For Use With: Indoors, Residential
- Height: 44
- Color: Black
- Material: Metal,Foam,Leather-Look
$113.91
Subtotal: $113.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Monarch Specialties #I 2375 Specifications
- Zoro #: G000670934
- Mfr #: I 2375
- UPC #: 878218006783
- Width: 16
- Capacity: 200 lbs.
- Weight: 12 lbs.
- Length: 16
- For Use With: Indoors, Residential
- Height: 44
- Color: Black
- Material: Metal,Foam,Leather-Look
- Includes: Installation hardware, assembly instructions
- Country of Origin (subject to change): China
Description
Perfect for your kitchen, breakfast bar or game room, this set of 2 barstools will be a stylish addition to your home. With comfortably padded black leather-look seats, matte black metal frame, criss-cross back and perfectly positioned foot rest, these stools are as comfortable as they are visually appealing. The full swivel mechanism makes this contemporary style barstool set a must have for your casual space! Assembly is required.. Set of 2 barstools in a contemporary style. Comfortably padded leather-look, 360 degrees swivel seats. Well positioned circular footrest while seated. Sturdy matte black metal frame with a slightly curved criss-cross styled back.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Monarch Specialties #I 2375
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MONARCH SPECIALTIES BARSTOOL, 46"H / BLACK LEATHER-LOOK / SWIVEL, PK 2 I 1242
- MONARCH SPECIALTIES Barstool, Grey Fabric, Chrome Metal Hydraulic Lift I 2363
- MONARCH SPECIALTIES Barstool, White, Chrome Metal Hydraulic Lift I 2358
- MONARCH SPECIALTIES Barstool, Black, Chrome Metal Hydraulic Lift I 2357
- MONARCH SPECIALTIES BARSTOOL, 44"H / ESPRESSO / SWIVEL BAR HEIGHT, PK 2 I 1230
- MONARCH SPECIALTIES BARSTOOL, 39"H / ESPRESSO / SWIVEL COUNTER HEIGHT, PK 2 I 1237
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Black/Cherry S57-6133
- WINSOME Winsome 94830 29 in. Katashi Fan Shape Bar Stool - 28.6 x 19.6 x 15.7 in. 94830
- HOLLAND BAR STOOL CO 30" Swivel Counter Stool, Brnz Finish, Med Back, Canter Storm Seat X830
- HOLLAND BAR STOOL CO 30" Blk Wrinkle East Carolina Swivel Bar Stool, Jailhouse Back L01830Ecarol
- FLASH FURNITURE Distressed White Metal Stool 4-ET-3534-24-WH-GG
- Monarch Specialties Bar Height Stools