Skip to Main Content
customer-service Help
Monarch Specialties

Barstool, 2Pcs, Swivel, White, Grey Fabric Seat

Monarch Specialties Barstool,  2Pcs,  Swivel,  White,  Grey Fabric Seat I 2377
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$141.04
  • Capacity: 200 lbs.
  • Height: 44
  • Color: White
See full product details
This item ships free.
Total: $141.04

Monarch Specialties #I 2377 Specifications

  • Capacity: 200 lbs.
  • Height: 44
  • Color: White
  • Includes: Installation hardware, assembly instructions
  • For Use With: Indoors, Residential
  • Weight: 12 lbs.
  • Width: 16
  • Material: Metal,Foam,Cotton
  • Length: 16
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Perfect for your kitchen, breakfast bar or game room, this set of barstools will be a stylish addition to your home. With comfortably padded grey fabric seats, white metal frame, criss-cross back and perfectly positioned foot rest, these stools are as comfortable as they are visually appealing. The full swivel mechanism makes this contemporary style barstool set a must have for your casual space! Assembly is required.. Set of 2 barstools in a contemporary style. Comfortably padded grey woven textured, 360 degrees swivel seats. Well positioned circular footrest while seated. Sturdy white metal frame with a slightly curved criss-cross styled back. Delicate curve design with a silver finish offers a modern twist

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Monarch Specialties #I 2377