Monarch Specialties
Barstool, 2Pcs, White, Chrome Base, Bar Height
- Zoro #: G000670729
- Mfr #: I 2297
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Material: Foam,Mdf, Metal,Leather-Look
- Weight: 16.5 lbs.
- Width: 20.5
- Capacity: 330 lbs.
- For Use With: Indoors, Residential
- Height: 35.75
- Length: 20.5
- Includes: Installation hardware, assembly instructions
$172.20
Subtotal: $172.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Monarch Specialties #I 2297 Specifications
- Zoro #: G000670729
- Mfr #: I 2297
- UPC #: 680796012359
- Material: Foam,Mdf, Metal,Leather-Look
- Weight: 16.5 lbs.
- Width: 20.5
- Capacity: 330 lbs.
- For Use With: Indoors, Residential
- Height: 35.75
- Length: 20.5
- Includes: Installation hardware, assembly instructions
- Color: White
- Country of Origin (subject to change): China
Description
With simple lines and contemporary styling, this set of 2 bar height bar stools will transform your entertainment area. The smooth and supple cushioned white leather-look seat with a low profile curved back gives a sleek modern look to a room. The sturdy chrome metal base with a convenient foot rest makes it easy and comfortable for friends and family to hang around when entertaining. This is the perfect seating for an open loft, condo, or small spaces.. Set of 2 bar height stools. Upholstered in an easy to clean white leather-look fabric. Sleek chrome metal legs with foot rest for stable support. Modern design with thick cushioned low profile back. Easy to assemble, no special tools required
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Monarch Specialties #I 2297
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MONARCH SPECIALTIES Barstool, 2Pcs, 29"H, White Saddle Seat I 1534
- MONARCH SPECIALTIES BARSTOOL, 46"H / BLACK LEATHER-LOOK / SWIVEL, PK 2 I 1242
- MONARCH SPECIALTIES BARSTOOL, 39"H / WHITE / SWIVEL COUNTER HEIGHT, PK 2 I 1239
- MONARCH SPECIALTIES Barstool, 2Pcs, Swivel, Black /Black Leather-Look Seat I 2375
- MONARCH SPECIALTIES Barstool, 2Pcs, Grey Fabric, Chrome Base, Bar Height I 2299
- MONARCH SPECIALTIES Barstool, White, Chrome Metal Hydraulic Lift I 2358
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Canter Pine Seat X820
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Canter Grey Seat X810
- HOLLAND BAR STOOL CO 25" Washington Capitals Cushion Seat, 2-Ring Chrome Swivel Bar Stool L7C125WshCap
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Wichita State Swivel Bar Stool, Laser Engraved Back L03825BWMedMplAWichStBlkVinyl
- BAXTON STUDIO Neola Modern Bohemian Natural Rattan Bar Stool 217-12736-ZORO
- Monarch Specialties Bar Height Stools