Skip to Main Content
customer-service Help
Monarch Specialties

Bookcase, 72"H, Grey With 5 Shelves

Monarch Specialties Bookcase,  72"H,  Grey With 5 Shelves I 7469
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$202.75
  • Color: Grey
  • Height: 71.25
  • Width: 11.75
See full product details
Out of Stock
Total: $202.75

Monarch Specialties #I 7469 Specifications

  • Color: Grey
  • Height: 71.25
  • Width: 11.75
  • Includes: Installation hardware, assembly instructions
  • Material: Particle Board,Laminate
  • Weight: 52 lbs.
  • Capacity: 55 lbs.
  • For Use With: Indoors, Residential
  • Length: 24.75
  • Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

This 5-shelf bookcase in a simple, clean and space-saving design makes it a versatile storage option for any room in your home. The strong adjustable shelving allows for various sized objects to be displayed in your own creative way. Constructed from engineered materials in a sophisticated grey wood-look laminate finish, this transitional style bookcase can easily be used in a living room, home office, or bedroom to store books, toys, and decorative accents. Tipping hardware is included to secure safely to a wall. Assembly is required.. 3 adjustable shelves and 2 fixed shelves. Space saving, transitional / contemporary style suitable for any room. Tipping hardware included for extra security. Elegant grey wood-look finish on 3 sides.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Monarch Specialties #I 7469