Monarch Specialties

Bookcase, 72"H, White Metal With Tempered Glass

Monarch Specialties Bookcase,  72"H,  White Metal With Tempered Glass I 7159
Hover or click to zoom Tap to zoom
  • Height: 72
  • Width: 12
  • Length: 32
  • Material: Tempered Glass,Metal
  • Includes: Installation hardware, assembly instructions
  • Weight: 55 lbs.
  • Capacity: 90 lbs.
  • For Use With: Indoors, Residential
See full product details
$158.22

Subtotal: $158.22

Monarch Specialties #I 7159 Specifications

  • Color: White
  • Height: 72
  • Width: 12
  • Length: 32
  • Material: Tempered Glass,Metal
  • Includes: Installation hardware, assembly instructions
  • Weight: 55 lbs.
  • Capacity: 90 lbs.
  • For Use With: Indoors, Residential
  • Country of Origin (subject to change): China

Description

Show off your decorative items in style: plants, photo frames, books or even electronic devices thanks to this bold white metal etagere bookcase simply made to impress. With nine tempered glass asymmetrical shelves, the backless bookshelf's design blends perfectly in your living room, office, bedroom or entrance area of any small home, condo or apartment where space is limited. It's the perfect accent piece to maximize space!. Bookshelf in a structurally-sound white metal frame that can be paired with virtually any style . 9 tempered glass display shelves offer ample surface space for photo frames, plants, electronics or books . Versatility on point with this ideal etagere bookcase for your living room, den, home office, or hallway . Product Dimensions: 32 Inch L x 12 Inch D x 72 Inch H.

Restrictions and Compliance

Reviews of Monarch Specialties #I 7159

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.