Skip to Main Content
customer-service Help
Monarch Specialties

Ottoman, 2Pcs Set, Juvenile, Vintage French Fabric

Monarch Specialties Ottoman,  2Pcs Set,  Juvenile,  Vintage French Fabric I 8162
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$77.96
  • Capacity: 200 lbs.
  • Height: 12
  • Color: Beige
See full product details
This item ships free.
Total: $77.96

Monarch Specialties #I 8162 Specifications

  • Capacity: 200 lbs.
  • Height: 12
  • Color: Beige
  • Weight: 5 lbs.
  • Includes: Installation hardware, assembly instructions
  • For Use With: Indoors, Residential
  • Material: Foam,Solid Wood
  • Length: 12
  • Width: 12
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kids love blocks, so they'll adore these cube-shaped poufs. Sold as a set of 2, these ottomans have a whimsical style that's perfect for a child's bedroom or playroom. The top and all 4 sides are padded and upholstered in a beige fabric with a vintage French print. Biscuit tufting creates a series of soft-to-the-touch squares for enhanced comfort. Versatile and lightweight, this pair of kids' ottomans is ideal as extra seats or footrests in a living room or bedroom and can be moved around as needed.. Set of 2 kids' ottomans in a fun cube shape and upholstered in a beige vintage French fabric. Biscuit tufted and comfortably padded on all sides. Small poufs look like contemporary furniture for grownups but are sized specifically for children. No assembly required. Product dimensions: 12 inches L x 12 inches W x 12 inches H each

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Monarch Specialties #I 8162