KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tachometer, 5 to 99, 999 rpm

MONARCH| Zoro #: G2259826| Mfr #: PT99

$160.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Noncontact RPM Range: 5 to 99,999
Standards: CE Compliant, IEC1010-1
RPM Accuracy: +/-0.01% +/-1 Digit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259826 Mfr #: PT99
Noncontact RPM Range: 5 to 99,999Standards: CE Compliant, IEC1010-1
RPM Accuracy: +/-0.01% +/-1 DigitDisplay: 5 Digit +5 Alpha Numeric LCD
Indicator: On Target and Low BatteryFeatures: Red LED Light Source, Lock ON, Auto Ranging or Fixed Decimal Selectable, Tripod Mounting Bushing
Item: TachometerRPM Resolution: 0.001 to 1
Contact / Noncontact: NoncontactIncludes: 12" Reflective Tape, 2 AA Batteries, Instructions
Light Source: IncandescentWorking Distance: 3 ft.
Working Angle: +/-30 DegreesMemory: Last/Min/Max
Country of Origin (subject to change): United States

Description

Tachometer, Noncontact, Noncontact RPM Range 5 to 99,999, RPM Accuracy +/-0.01 Percent +/-1 Digit, Working Distance 3 ft., Working Angle +/-30 Degrees , RPM Resolution 0.001 to 1, Light Source Incandescent, Display 5 Digit +5 Alpha Numeric LCD, Memory Last/Min/Max, Features Red LED Light Source, Lock ON, Auto Ranging or Fixed Decimal Selectable, Tripod Mounting Bushing, Indicator On Target and Low Battery, Standards CE Compliant, IEC1010-1

Reviews