Tachometer, Panel

MONARCH| Zoro #: G2448187| Mfr #: ACT-1B/115

$377.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: 5 Digit LED
Power Requirement: 115 VAC
Includes: Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448187 Mfr #: ACT-1B/115
Display: 5 Digit LEDPower Requirement: 115 VAC
Includes: InstructionsInput: 1 Pulse per Revolution
Accuracy: +/-1 RPMItem: Panel Tachometer
RPM: 5 to 99,999Country of Origin (subject to change): United States

Description

Panel Tachometer, Speed 5 to 100000 RPM, Totalizer, 1 Pulse per Revolution, 1/8 DIN x 4.5 Inches Diameter

Reviews