This item is Discontinued.

Monoprice 15U 800mm Depth Rack-mount Server Cabinet - GSA Approved 10342

15U 800mm Depth Rack-mount Server Cabinet - GSA Approved (Discontinued)

  • Mfr # 10342
  • Zoro # G2986237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10342
Zoro #
G2986237
UPC #
757901801488
Country of Origin
China

Description

Keep your servers cool and secure with this 800mm Depth Rack-Mount Server Cabinet from Monoprice! This floor mounted server cabinet features easy to access lockable side panels and vented; lockable front and rear doors. It provides 15U of mounting capacity and 800mm mounting depth. Top; bottom; front; and rear cable tunnels allow for easy cable routing. The cabinet comes with two 120mm cooling fans installed; plus locations for two additional sets of cooling fans (not included). The mounting rails are horizontally adjustable to ensure the best fit possible. Features: 15U form factor 2200 lb weight capacity Sturdy and rugged welded frame structure Excellent air ventilation design with ventilated doors; two installed cooling fans; and locations for four additional fans (optional) Top; bottom; front; and rear cabling tunnels Heavy duty lockable casters make it easy to move the rack Extendable landing gear allows the rack weight to be kept off the casters when mobility isn't needed Removable side panels with security locks 2.0mm SPCC steel vertical and horizontal rails 27.5" chassis mounting depth 597mm x 895mm x 800mm (WHD) external dimensions Includes mounting hardware RoHS compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.