This item is Discontinued.

Monoprice 1U Compact Rackmount MiniITX Case_ 2x 2.5-inch or 1x 3.5-inch 10848

1U Compact Rackmount MiniITX Case_ 2x 2.5-inch or 1x 3.5-inch (Discontinued)

  • Mfr # 10848
  • Zoro # G2988510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10848
Zoro #
G2988510
UPC #
757901807787
Country of Origin
China

Description

This 1U Compact Rackmount Chassis allows you to pack a powerful server into a tiny package. It accommodates Mini ITX motherboards (6.7" x 6.7"); as well as either a single 3.5" or two 2.5" hard drives. The case supports a single expansion slot; though if the expansion slot is used; only 2.5" HDDs will fit inside the case. The case is constructed of steel with an aluminum front bezel. The front of the case features power; HDD activity; and LAN activity LEDs. It features two front-panel USB 2.0 ports and space for three front-mounted 40mm cooling fans (not included). It supports 1U Flex power supplies (not included). Features: 1U rackmount space Supports Mini ITX motherboards Supports 1U Flex ATX power supplies Steel construction with aluminum front bezel Supports 1x 3.5" or 2x 2.5" internal drives 2x USB 2.0 front panel connectors Optional 3x 40mm cooling fans (not included) Support for up to 1 expansion slot Power supply NOT included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.