Monoprice
HDMI-DVI Cables, Black, 6 ft., 24AWG
Mfr # 2218
Zoro # G0283184
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed
- Length 6 ft
- Cable Length 6 ft
- For Use With Audio-Visual Equipment
- Jacket Material PVC
Explore More Products
- MONOPRICE A/V Cable, Optical Toslink, 35ft 2832
- MONOPRICE Displayport 1.2 Cable, 15 ft. 13362
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 1.5 ft. 5355
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 50 ft. 2181
- MONOPRICE A/V Cable, Toslink/Mini Toslink M/M, 3ft 1556
- MONOPRICE Audio Cable, 3.5mm, RCA, M/M, 10 Ft 9301
- MONOPRICE Origin Series 14AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray 21550
- MONOPRICE Monoprice Onyx Series Auxiliary 3.5Mm 30893
- MONOPRICE Xlr M To Rca M 16AWG Cable, 10 ft. 4778
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Gray, 15 ft. HC6AGY15
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 25ft 5581
- Monoprice Stereo & Optical Audio Cables