Zoro Homepage
This item is Discontinued.
Monoprice 27in Zero-G Curved Gaming Monitor - 1500R_ 1920x1080p_ FHD_ 165Hz_ AMD 40774

27in Zero-G Curved Gaming Monitor - 1500R_ 1920x1080p_ FHD_ 165Hz_ AMD (Discontinued)

  • Mfr # 40774
  • Zoro # G1916460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40774
Zoro #
G1916460
UPC #
889028149485
Country of Origin
China

Dimensions

Screen Size
27"

Details

HD Resolution
1080p
Item
Monitor

Description

The Monoprice 27” Zero-GTM Curved Gaming Monitor combines enhanced ergonomics with blazing speed ideal for intense gaming sessions across a wide variety of genres; including first person shooters. The 1500R curved panel design naturally reduces eye strain as well as increases comfort and performance by decreasing the amount of eye movement required to see from edge to edge. A high 165Hz refresh rate drives precise and fluid gaming performance while AMD® FreeSyncTM technology eliminates choppy gameplay and broken frames. High definition 1920x1080p resolution offers stunning detail while Samsung® VA panel technology provides brilliant color reproduction; excellent contrast; and a fast 1ms MPRT response time. Two HDMITM inputs; one DisplayPort input; plus an audio output provide a host of connectivity options. The Monoprice 27” Zero-GTM Curved Gaming Monitor features an A grade panel and is backed by our 1-Year PixelPerfectTM guarantee. Specifications: Screen Size: 27” Video Inputs: 1x DisplayPort® 1.2; 2x HDMI® 1.4 Panel Technology: VA Panel Model: Samsung® LSM270HP09 Curvature: 1500R Aspect Ratio: 16:9 Resolution: 1920x1080p Color Depth: 8-bit Color Support: 16.7M High Dynamic Range (HDR) Support: No Refresh Rate: 165Hz Response Rate: 1ms MPRT (6.2ms GTG) Adaptive Sync: AMD FreeSync 1.0 AMD FreeSync Refresh Rates: DisplayPort 1.2: 48 ~ 165Hz; HDMI 1.4: 48 ~ 120Hz Typical Brightness: 300 cd/m2 Typical Contrast Ratio: 3000:1 Viewing Angles (H/V): 178°/178° VESA® Mount Size: 75x75mm Zero-GTM and the Zero-G logo are trademarks of Monoprice Inc. AMD® is a registered trademark of Advanced Micro Devices; Inc. in the United States and/or other jurisdictions. FreeSyncTM is a trademark of Advanced Micro Devices; Inc. in the United States and/or other jurisdictions. Samsung® is a registered trademarks of Samsung Electronics Co.; Ltd. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Updated May 6; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.