Monoprice
A/V Cable, 2 RCA M/M, 3ft
Mfr # 2869
Zoro # G4468536
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Heavy-Duty, Stereo Audio
- Cable Length 3 ft
- For Use With Audio Signal, Video Signal
- Jacket Material PVC
- Color Black
Explore More Products
- MONOPRICE A/V Cable, 2 RCA M/M, 50ft 2868
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft 2866
- MONOPRICE A/V Cable, 2 RCA M/M, 6ft 2864
- MONOPRICE Stereo Plug/2 Rca Jack Cable, Black, 6" 666
- MONOPRICE Coaxial Cable, RG-6, 15 ft., Black 6314
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 15ft 5600
- MONOPRICE Channel4Xlr M Toxlr F Snake Cable 3 ft. 8764
- MONOPRICE Speaker Wire 16Awg Cl2 2-Conductor_50 2822
- MONOPRICE Mini Dp 1.2 To Dp 4K Cable, 15 ft. 15887
- QVS 25 ft. Dual-RCA Premium Component Audio Combo Cable RCA2A-25
- LUTRON Cable Jack, Single, Black CA-CJ-BL
- Monoprice Stereo & Optical Audio Cables