Shop Alternate Products
This Product is Discontinued
Monoprice
Datacom Jack, RJ11/RJ12, Tooless, Ivory (Discontinued)
Mfr # 7298
Zoro # G4470401
This Product is Discontinued
Key Features
- Series Standard
- Cable Type Voice
- Material Plastic
- Color Ivory
- For Use With Keystone Wallplate and Network Racks