This item is Discontinued.

Monoprice 75ft Premium 3.5mm Stereo Male to 3.5mm Stereo Male 22AWG Cable (Gold 5584

75ft Premium 3.5mm Stereo Male to 3.5mm Stereo Male 22AWG Cable (Gold (Discontinued)

  • Mfr # 5584
  • Zoro # G2017839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5584
Zoro #
G2017839
UPC #
844660055846
Country of Origin
China

Dimensions

Cable Length
75 ft

Details

Cable Type
Coaxial
Color
Black
Shielding
Yes
Product Type
Audio Cable

Description

The 3.5mm (1/8") stereo TRS connector is more commonly known as the Headphone Jack on portable mp3 players and mobile phones. This cable features a male 3.5mm stereo (TRS) plug on each end; with molded connector housings and strain relief boots. Each connector is gold-plated to ensure smooth; corrosion-free connections. The cable is made of heavy-duty coaxial cable for each conductor. The conductors are 22AWG and each conductor is shield to prevent EMI or RFI interference from entering your audio system. The cable is 12mm x 6mm thick; while the connector housings are 41mm long x 15mm diameter. Because of their size and weight these cables are best suited for more permanent connections; such as from your PC to your sound system. Also; because of the size of the connector head; these are unsuited for use with phone cases and may not fit within the expansion slot cutouts on the back of a PC case. If you want something more suitable for these applications; please try one of our standard 3.5mm audio cables.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.