Monoprice
Ethernet Cable, Cat 6, Purple, 10 ft.
Mfr # 9845
Zoro # G0100591
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Purple
- Plenum Rated No
- Length 10 ft.
- Standards TIA-568-C.2, UL 444
- Transmission Speed 1 GBps
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Purple, 2 ft. 9873
- MONOPRICE 24FE+4 Combo-Port Gigabit Ethernet SNMP Switch 10743
- UBIQUITI NETWORKS COMMERCIAL UniFi LTE, ULTEUS U-LTE-US
- SCALANCE SCALANCE XB008 Unmanaged Industrial Ethe 6GK50080BA101AB2
- MOXA Indust. Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10 EDS-308
- MOXA Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports, -40 To 75°C EDS-205A-T
- MOXA Mgd Gigabit Eth. Swtch W/ 14 10/100Baset(X)Ports, Eds-518E-4Gtxsfp EDS-518E-4GTXSFP
- MOXA Entry-Level Mgd Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-408A EDS-408A
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports EDS-208
- TRENDNET 5 port 10 100 1000Mbps GB Swtc, TEGS50G TEG-S50G
- ADVANTECH 5-Port 10/100Mbps Unmanaged Ethernet Switch EKI-2525-BE
- Monoprice Ethernet Switches