DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Audio Video Wall Plate, 5 RCA, White

MONOPRICE| Zoro #: G1857064| Mfr #: 2999

$4.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Ports: 5
Color: White Wall Plate, Red, Green, Blue, Red, White Connectors
Length: 4.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857064 Mfr #: 2999
Number of Ports: 5Color: White Wall Plate, Red, Green, Blue, Red, White Connectors
Length: 4.50"Cable Type: IR Receiver has a 1m cord and a 4-pin DIN connector
Item: Audio/Video Wall PlatePackage Quantity: 1
Material: PlasticCountry of Origin (subject to change): Multiple

Description

Audio Video Wall Plate, Connection 5 RCA Female to 5 RCA Female, Color White Wall Plate, Red, Green, Blue, Red, White Connectors, Installation Method Wall mount, Features Standard Depth Plate, Package Quantity 1

Reviews