Monoprice

A/V Cable, 3.5mm M/F x2, Ext Cble, Blk, 7in

Monoprice A/V Cable, 3.5mm M/F x2, Ext Cble, Blk, 7in 5614
Hover or click to zoom Tap to zoom
Key Features
  • Cable Type: 3.5mm Audio
  • Length: 7"
  • Cable Length: 7"
  • For Use With: Portable Audio Devices and Stereo Audio Equipment
  • Jacket Material: PVC
  • Color: Black
  • Connector Type: 3.5mm Stereo Male to 3.5mm Stereo Female
  • Conductor Size: 22 AWG
See full product details
$2.56

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Monoprice #5614 Specifications

  • Cable Type: 3.5mm Audio
  • Length: 7"
  • Cable Length: 7"
  • For Use With: Portable Audio Devices and Stereo Audio Equipment
  • Jacket Material: PVC
  • Color: Black
  • Connector Type: 3.5mm Stereo Male to 3.5mm Stereo Female
  • Conductor Size: 22 AWG
  • Features: 7 in Long Cable
  • Shielded / Unshielded: Shielded
  • Wire Gauge: 22 AWG
  • Shielding: Shielded
  • Number of Ports: 3
  • Item: Audio Splitter
  • Connection A: 3.5 mm Stereo Male
  • Connection B: (2) 3.5 mm Stereo Females
  • Package Quantity: 1
  • Product Type: Audio Splitter
  • Country of Origin (subject to change): Multiple

Description

Audio Splitter, Cable Type 3.5mm Audio, Connection A 3.5mm Stereo Male, Connection B (2) 3.5mm Stereo Females, Black, Features 7 in Long Cable

Reviews of Monoprice #5614

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.