This item is Discontinued.

Monoprice Bnc 4 Male/4 Bnc Male, 6 ft. 569

Bnc 4 Male/4 Bnc Male, 6 ft. (Discontinued)

  • Mfr # 569
  • Zoro # G8783866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569
Zoro #
G8783866
UPC #
844660005698
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
BNC
Item
Bnc 4 Male/4 Bnc Male,6 ft.
Connector Type
4 BNC M / 4 BNC M
For Use With
Amateur Radio Antenna Connections, Aviation Electronics And On Electronic Test Equipment
Features
The BNC connector is Commonly Found on Professional Video Connections
Product Type
Video Cable

Description

Bnc 4 Male/4 Bnc Male,6 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.