Camera Cord, Mini-HDMI to HDMI, 3ft

MONOPRICE| Zoro #: G1674976| Mfr #: 3644

$5.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 30AWG
Color: Black
Cable Length: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674976 Mfr #: 3644
Gauge: 30AWGColor: Black
Cable Length: 3 ft.Standards: UL
Item: Camera CableConnector Type: Mini-HDMI (Type C) to HDMI (Type A)
Country of Origin (subject to change): Multiple

Description

Camera Cable, Mini-HDMI (Type C) to HDMI (Type A), Cable Length 3 ft., Gauge 30AWG, Color Black, Standards UL

Reviews