Monoprice
Choice Seriesxlr Microphone Cable 25 ft.
- Zoro #: G8805925
- Mfr #: 14554
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length: 25 ft.
- Cable Type: Microphone Cable
- Cable Length: 25 ft
- Jacket Material: PVC
- Connector Type: XLR
- Conductor Size: 21 AWG
- Features: 16 Position Dialed ID Tags on Both Sides that Replace the Classic Tape and Markers
- Number of Conductors: 1 pr.
$22.15
Subtotal: $22.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Monoprice #14554 Specifications
- Zoro #: G8805925
- Mfr #: 14554
- UPC #: 889028026342
- Length: 25 ft.
- Cable Type: Microphone Cable
- Cable Length: 25 ft
- Jacket Material: PVC
- Connector Type: XLR
- Conductor Size: 21 AWG
- Features: 16 Position Dialed ID Tags on Both Sides that Replace the Classic Tape and Markers
- Number of Conductors: 1 pr.
- Conductor Material: Copper
- Wire Gauge: 21 AWG
- Item: Choice Seriesxlr Microphone Cable 25 ft.
- Product Type: Audio Cable
- Country of Origin (subject to change): China
Description
Choice Series XLR Microphone cable with Quick ID - 25ft
Reviews of Monoprice #14554
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MONOPRICE Phone cable_ RJ12 (6P6C)_ Reverse - 14ft for Voice 941
- MONOPRICE Rca Component Video/Audio Coaxial 1.5ft. 4715
- MONOPRICE Ps/2 Mdin 6 Male To Female Cable, 10 ft. 95
- MONOPRICE Null Modem Db9F/Db25M Cable, 10 ft. 480
- MONOPRICE Mini Displayport /Displayport Cable 3ft. 6006
- MONOPRICE Db 9 M/F Molded Cable, 1000 ft. 447
- MONOPRICE Cmp-Rated Speaker Wire_ 1000Ft 16172
- MONOPRICE Stereo M To Stereo M Cable 15Ft - Black 5579
- MONOPRICE M To M 16Awg Audio Cable 25Ft 5499
- ASHLY Ne4250.25Peamplifierplusopaes4Andopdanteoptioncards ne4250.25pead
- METRA ELECTRONICS RCA V6 SERIES AUDIO CABLE V6RCA-1-52
- Monoprice Stereo & Optical Audio Cables