Monoprice
Coaxial (RCA) to Toslink Converter
- Zoro #: G4473052
- Mfr #: 2947
Hover or click to zoom Tap to zoom
$15.39
- Item: Audio Converter
- Cable Type: Coaxial (RCA) Cable, Toslink Cable
- Connection: Coaxial RCA, Toslink
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.39
Monoprice #2947 Specifications
- Zoro #: G4473052
- Mfr #: 2947
- Item: Audio Converter
- Cable Type: Coaxial (RCA) Cable, Toslink Cable
- Connection: Coaxial RCA, Toslink
- Color: Silver
- Features: Digital Coaxial to Toslink Optical Converter
- Ports: 2
- Installation Method: Plug In
- Package Quantity: 1
- Product Type: Audio Converter
- Country of Origin (subject to change): Multiple
Description
Audio Converter, Cable Type Coaxial (RCA) Cable, Toslink Cable, Silver, Connection Coaxizl RCA, Toslink, Digital Coaxial to Toslink Optical Converter, Plug and Play, Ports 2
Reviews of Monoprice #2947
Explore more
- MONOPRICE Switch 4K 4X1 HDMI, Digital Outputs 15375
- MONOPRICE Analog To Digital /Digital Optical Audio 8127
- MONOPRICE 8-Way Splitter 2.4GHz on Mounting Bracket 21640
- MONOPRICE HDMI Extend 100M Coaxial W Ir Support 16046
- MONOPRICE Mp, 6 Way Coaxial Splitter 10016
- MONOPRICE Rg6 Cl2 Coaxial Cable, F Type 25 ft. 3033
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 10FT Lngth R-CX-1101-120
- ANTOP ANTENNA Antop Antenna AT-717 50 ft. RG6 Coaxial Cable - White AT-717
- COMMSCOPE SYSTIMAX SOLUTIONS HGS M-SERIES ADAPTER, BLACK, 760154211 PK/25, PK 25 HGS-A-MS-BLACK
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. 205C0120T
- Monoprice Coaxial Cables