This item is Discontinued.

Monoprice Computer Cord, DVI-D DualLink M to F, 10ft 2406

Computer Cord, DVI-D DualLink M to F, 10ft (Discontinued)

  • Mfr # 2406
  • Zoro # G0878001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2406
Zoro #
G0878001
UPC #
844660024064
Country of Origin
Multiple

Dimensions

Cable Length
10 ft
Overall Length
10 ft

Details

Connector Type
DVI-D Dual-Link Male to DVI-D Dual Link Female
Standards
UL
Color
Black
Gauge
28 AWG
Item
Computer Video Cable Extension
End 1 Number of Connections
1
Conductor Gauge
28 AWG
End 1 Connection Type
DVI-D Male
End 2 Connection Type
Dual Link DVI-D M/F Extension
Cable Color
Black
End 2 Number of Connections
1

Description

Computer Video Cable Extension, DVI-D Dual-Link Male to DVI-D Dual Link Female, Cable Length 10 ft, Gauge 28 AWG, Color Black, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.