This item is Discontinued.

Monoprice Cornerstone Series Full-Motion Articulating TV Wall Mount Bracket For 18669

Cornerstone Series Full-Motion Articulating TV Wall Mount Bracket For (Discontinued)

  • Mfr # 18669
  • Zoro # G1696164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18669
Zoro #
G1696164
UPC #
889028047422
Country of Origin
China

Description

The Monoprice Cornerstone Articulating Corner wall mount is designed specifically for corner installations. The mount arms can independently articulate to allow centered or off-centered corner installation. The separate wall plates can be installed on separate adjacent walls. If the wall plates are attached to the same wall; the mount can be installed just like any other articulating TV wall mount. Features: Designed for televisions from 37" ~ 63" or higher; depending on VESA® size and TV weight Supports displays weighing up to 132 lbs. (60kg) Supports TVs with VESA patterns from 100x100 to 800x400 Wall plates measure 8.9" x 8" Built-in bubble level Includes mounting hardware Dual arm and wall attachment design prevents sagging that may occur on traditional single arm corner mounts Support Files: User's Manual (Nov 15; 2016) Dimensions Diagram (Nov 15; 2016) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.